Shop GATES
See all product information
Create Account
GLP Couplings
- Mfr # 6GLP1-6FJX90S XBULK
- Zoro # G723533578
product price:Â
$
48.99
/ea
Sold in multiples of 150 for
$7,348.50
Key Features
Finish
TuffCoat
Hose Dash Size
6
For Hose I.D.
0.37 in
Fitting Shape
Bent Tube
Length
2.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GLP1-6FJX90S XBULK
- Zoro #
- G723533578
- UPC #
- 770075148425
- Country of Origin
- Mexico
- Finish
- TuffCoat
- For Hose I.D.
- 0.37 in
- Fitting Shape
- Bent Tube
- Fitting Material
- Steel
Dimensions
- Hose Dash Size
- 6
- Length
- 2.84 in
- Fitting Thread Size 1
- 9/16"-18
Description
Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.