Shop GATES
See all product information
Create Account
GLP Couplings
- Mfr # 8GLP1-8FJX90S
- Zoro # G723533653
product price:Â
$
37.85
/ea
Key Features
Fitting Shape
Bent Tube
Hose Dash Size
8
Fitting Material
Steel
Finish
TuffCoat
Length
2.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8GLP1-8FJX90S
- Zoro #
- G723533653
- UPC #
- 770075148456
- Country of Origin
- United States
- Fitting Shape
- Bent Tube
- Fitting Material
- Steel
- Finish
- TuffCoat
- For Hose I.D.
- 1/2 in
Dimensions
- Hose Dash Size
- 8
- Length
- 2.59 in
- Fitting Thread Size 1
- 3/4"-16
Description
Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.