Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLX Hydraulic Coupling

  • Mfr # G44105-1616

  • Zoro # G111063489


product price: $71.49
/ea

Key Features

Hex Size
1.375 in
Length
120.1 mm
Thread Size
1-11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G44105-1616
Zoro #
G111063489
UPC #
770075000000
Country of Origin
United States

Dimensions

Hex Size
1.375 in
Length
120.1 mm
Thread Size
1-11 1/2

Description

GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.