Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GMV Global MegaVac Return Line & Suction Hose

  • Mfr # 16GMVXCTN

  • Zoro # G906430755


product price: $19.55
/ea
Sold in multiples of 100 for $1,955.00

Key Features

Tube Material
Nitrile - Type C
Inside Dia.
1
Outside Dia.
1.45
Fitting Type
JIC 37° Flare
Fitting Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16GMVXCTN
Zoro #
G906430755
UPC #
72053446630
Country of Origin
United States

Dimensions

Inside Dia.
1
Outside Dia.
1.45
Fitting Size
16

Details

Tube Material
Nitrile - Type C
Fitting Type
JIC 37° Flare
Reinforcement
2-spiral, textile, helical wire
Max. Temp.
275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.