
Green Stripe Heavy-Duty Vulco-Flex Coolant Hose
Mfr # 26508
Zoro # G314899601
product price: $36.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26508
Zoro #
G314899601
UPC #
72053064780
Country of Origin
Mexico
Description
Green Stripe Vulco-Flex hose can replace a multitude of molded hose sizes and shapes on a range of trucks, buses and heavy-duty vehicles. Together with Gates straight and curved radiator hoses, this Flexible quality hose allows optimum market coverage. Flexible coolant hose with built-in spiral wire is a permanent replacement hose equaling the performance of molded hose.
Engineered to resist electrochemical degradation, the leading cause of hose failure; Built-in steel spiral wire allows for medium sized curves without kinking or collapsing; EPDM tube and Neoprene cover for extended service life; Polyester fabric-ply reinforcement vulcanizes into shape without unnecessary strain on connections; Resistant to heat, oil and ozone; Performs to SAE 20R5 Type EC Class D-2 specifications; Temperature Range: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Caution: Do not use for fuel or oil transfer applications
Engineered to resist electrochemical degradation, the leading cause of hose failure; Built-in steel spiral wire allows for medium sized curves without kinking or collapsing; EPDM tube and Neoprene cover for extended service life; Polyester fabric-ply reinforcement vulcanizes into shape without unnecessary strain on connections; Resistant to heat, oil and ozone; Performs to SAE 20R5 Type EC Class D-2 specifications; Temperature Range: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Caution: Do not use for fuel or oil transfer applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.