GS - Global Spiral Coupling
- Mfr # 20GS-20FLH30M
- Zoro # G523534294
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Bent Tube
Max. Working Pressure (PSI)
6000 psi
For Hose I.D.
1.25 in
Finish
TuffCoat
Hose Dash Size
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20GS-20FLH30M
- Zoro #
- G523534294
- UPC #
- 072053474558
- Country of Origin
- United States
- Fitting Shape
- Bent Tube
- Max. Working Pressure (PSI)
- 6000 psi
- For Hose I.D.
- 1.25 in
- Finish
- TuffCoat
- Fitting Material
- Steel
Dimensions
- Hose Dash Size
- 20
- Length
- 7.24 in
Description
GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.