Shop GATES
See all product information
Create Account
GSM - Global Spiral Coupling
- Mfr # 24GSM-38FDHORX45
- Zoro # G423538507
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
M52x2.0
For Hose I.D.
1.5 in
Fitting Shape
Bent Tube
Fitting Material
Steel
Length
9.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24GSM-38FDHORX45
- Zoro #
- G423538507
- UPC #
- 770075419921
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- M52x2.0
- Length
- 9.33 in
- Outside Dia.
- 1-1/2 in
- Hose Dash Size
- 24
Details
- For Hose I.D.
- 1.5 in
- Fitting Shape
- Bent Tube
- Fitting Material
- Steel
- Finish
- TuffCoat
Description
As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.