Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GTH High -Temp 1-Fiber Braid Hose - SAE 100R6

  • Mfr # 86695

  • Zoro # G414898900


product price: $548.99
/pr
Free Shipping & Returns

Key Features

Length (Ft.)
25ft
Temp. Range (F)
-40 Deg. F to +275 Deg.F
Dash Size
10
Cover Material
Synthetic Rubber - Neoprene - Type A
Type
Hydraulic Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86695
Zoro #
G414898900
UPC #
72053787351
Country of Origin
India

Dimensions

Length (Ft.)
25ft
Dash Size
10
Min. Bend Radius (In.)
5 in

Details

Temp. Range (F)
-40 Deg. F to +275 Deg.F
Cover Material
Synthetic Rubber - Neoprene - Type A
Type
Hydraulic Hose
Material
Nitrile - Type C

Description

Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
For use with MegaCrimp Couplings [G25 Series] and Power Crimp Couplings; Meets or exceeds requirements of SAE 100R6; Temperature Range: Hydraulic Oil Lines: -40 Deg. F to +275 Deg. F (-40 Deg. C to +135 Deg. C) constant; +300 Deg. F (+149 Deg. C) intermittent (up to 10 percent of operating time)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.