Zoro Homepage

Heater Hose, 1 ID x 50 Ft, 75PSI, EPDM

  • Mfr # 28444

  • Zoro # G6833881


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
75 psi
Hose Color
Black, Green
Temp. Range
-40 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28444
Zoro #
G6833881
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Inside Dia. (In.)
1
Length
50 ft.

Details

Max. Working Pressure @ 70 F
75 psi
Hose Color
Black, Green
Temp. Range
-40 Degrees to 275 Degrees F
Standards
Exceeds SAE 20R1 Type EC, Standard Wall Class D-1.
Type
Green Stripe II
Color
Black/Green
Material
EPDM
Item
Heater Hose
Working Pressure (PSI)
75
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Configuration
Bulk Hose
Hose Reinforcement Material
EPDM

Description

Heater Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Material EPDM, Hose Color Black, Green, Max. Working Pressure @ 70 F 75 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards Exceeds SAE 20R1 Type EC, Standard Wall Class D-1., Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.