Zoro Homepage

HEATER HOSE

  • Mfr # 12071

  • Zoro # G602176797


original price: $34.59
9% off
new price: $31.15
/ea

Key Features

Material
EPDM, Plastic
Length
34.8 in
Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
Inside Dia.
0.8 in; 1 in
Centerline Length (in)
34.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12071
Zoro #
G602176797
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Length
34.8 in
Inside Dia.
0.8 in; 1 in
Centerline Length (in)
34.79 in

Details

Material
EPDM, Plastic
Item
Heater Hose
Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
Temperature Range
-40 to 275°F

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.