Heater Hose Connector, 3/4 in OD
Mfr # 28605
Zoro # G8632513
product price: $5.49
/eaKey Features
Material
Plastic
Length
3 in
Outside Dia. (In.)
3/4 in
Color
Black
For Use With
Heater Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28605
Zoro #
G8632513
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Outside Dia. (In.)
3/4 in
Pipe Connection Size
3/4 in
Tube Connection Size
3/4 in
Overall Length
3 in
Details
Item
Heater Hose Connector
Material
Plastic
Color
Black
For Use With
Heater Hose
Operating Pressure - Maximum
2 MPa
Operating Temperature - Maximum
480 Degrees F
Angle
90 Degrees
Product Type
Connector
Operating Temperature - Minimum
-85 Degrees F
Description
Heater Hose Connector, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.