Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Hose Hvac Hose, 12169

  • Mfr # 12169

  • Zoro # G9289048


original price: $28.59
8% off
new price: $26.15
/ea

Key Features

Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
Material
EPDM
Inside Dia.
0.61 in
Temperature Range
-40 to 275°F
Centerline Length (in)
12.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12169
Zoro #
G9289048
UPC #
770075707929
Country of Origin
Unknown

Dimensions

Inside Dia.
0.61 in
Centerline Length (in)
12.58 in

Details

Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
Material
EPDM
Temperature Range
-40 to 275°F
Item
Heater Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.