Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Hose Hvac Hose, 12175

  • Mfr # 12175

  • Zoro # G9292721


product price: $23.65
/ea

Key Features

Hose Inside Dia.
0.75 in
Temp. Range
-40 to 275°F
Standards
Meets SAE 20R3 Type EC Class D-1 and D-2
Length
25.18 in
Application
Coolant, Water and Air Applications; Approved for Marine Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12175
Zoro #
G9292721
UPC #
770075710608
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
0.75 in
Length
25.18 in

Details

Temp. Range
-40 to 275°F
Standards
Meets SAE 20R3 Type EC Class D-1 and D-2
Application
Coolant, Water and Air Applications; Approved for Marine Applications
Material
EPDM, Plastic
Item
Heater Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.