Zoro Homepage

Heater Hose Hvac Hose, 18121

  • Mfr # 18121

  • Zoro # G9306861


original price: $13.49
7% off
new price: $12.45
/ea

Key Features

Length
279 mm
Inside Dia.
6 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18121
Zoro #
G9306861
UPC #
72053412246
Country of Origin
Unknown

Dimensions

Length
279 mm
Inside Dia.
6 mm

Details

Item
Coolant Hose
Temperature Range
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.