Zoro Homepage

Heater Hose Hvac Hose, 18496

  • Mfr # 18496

  • Zoro # G9295987


product price: $21.75
/ea

Key Features

Length
686 mm
Inside Dia.
11 mm; 13 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18496
Zoro #
G9295987
UPC #
770075467625
Country of Origin
Unknown

Dimensions

Length
686 mm
Inside Dia.
11 mm; 13 mm

Details

Temperature Range
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.