Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Hose Hvac Hose, 19048

  • Mfr # 19048

  • Zoro # G9316357


original price: $17.59
9% off
new price: $15.85
/ea

Key Features

Material
EPDM
Features
Molded
Inside Dia.
0.6 in; 0.72 in
Temperature Range
-40 to 275°F
Centerline Length (in)
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19048
Zoro #
G9316357
UPC #
7205335343
Country of Origin
Unknown

Dimensions

Inside Dia.
0.6 in; 0.72 in
Centerline Length (in)
12.8 in

Details

Material
EPDM
Features
Molded
Temperature Range
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.