Zoro Homepage

Heater Hose Hvac Hose, 19130

  • Mfr # 19130

  • Zoro # G9309847


original price: $19.85
6% off
new price: $18.55
/ea

Key Features

Length
340 mm
Inside Dia.
16 mm; 18 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19130
Zoro #
G9309847
UPC #
72053468618
Country of Origin
Unknown

Dimensions

Length
340 mm
Inside Dia.
16 mm; 18 mm

Details

Temperature Range
-40 to 275°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.