Zoro Homepage

Heater Hose Hvac Hose, 19316

  • Mfr # 19316

  • Zoro # G9316506


product price: $19.15
/ea

Key Features

Length
295 mm
Inside Dia.
15 mm; 18 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19316
Zoro #
G9316506
UPC #
72053825756
Country of Origin
Unknown

Dimensions

Length
295 mm
Inside Dia.
15 mm; 18 mm

Details

Temperature Range
-40 to 275°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.