This item is Discontinued.

Gates Heater Hose Hvac Hose, 19758 19758

This item is Discontinued.

Gates

Heater Hose Hvac Hose, 19758 (Discontinued)

Mfr # 19758
Zoro # G9321677
UPC # 72053542073
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19758
Zoro #
G9321677
UPC #
72053542073
Country of Origin
Unknown

Dimensions

Length
541 mm
Inside Dia.
19 mm

Details

Temperature Range
-40 to 275°F
Item
Coolant Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.