Zoro Homepage

Heavy-Duty Thermostat, 33957

  • Mfr # 33957

  • Zoro # G5299249


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Brass, Copper
Height
3.36 in
Valve Diameter
2.21 in
Bypass Flange Diameter
1.62 in
Flange Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33957
Zoro #
G5299249
UPC #
770075225928
Country of Origin
Unknown

Dimensions

Height
3.36 in
Valve Diameter
2.21 in
Bypass Flange Diameter
1.62 in
Flange Thickness
0.06 in

Details

Item
Thermostat
Material
Steel, Brass, Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.