Zoro Homepage

Heavy-Duty Thermostat, 34034

  • Mfr # 34034

  • Zoro # G5302347


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
180°F
Type
Heavy-Duty Thermostat
Features
Material
Stainless Steel, Brass, Copper
Weight
0.87 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34034
Zoro #
G5302347
UPC #
770075317418
Country of Origin
Unknown

Dimensions

Height
3.12 in
Flange Thickness (in)
0.2
Sealing Flange Outside Diameter (in)
3.21
Height from Flange (in)
0.48
Coil Inside Diameter (in)
0.447

Details

Item
Thermostat
Temp. Rating
180°F
Type
Heavy-Duty Thermostat
Features
Material
Stainless Steel, Brass, Copper
Weight
0.87 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.