
A44 Classical V-Belt, 46.22 in Outside Length, 0.53 in Top Width, 0.34 in Thickness
Mfr # A44
Zoro # G8009455
product price:Â $13.39
/eaKey Features
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A44
Number of Ribs
1
Top Width
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A44
Zoro #
G8009455
UPC #
72053201666
Country of Origin
Mexico
Dimensions
Top Width
0.53 in
Thickness
0.35 in
Outside Length
46 in
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A44
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
For Use With
Multi-Duty® Sheaves
Banded Belt
Yes
Temp. Range
-30°C to +60°C (-22°F to +140°F)
Standards
ISO 1813, Directive 2014/34/EU- ATEX, Meets RMA
Description
The GATES - A44 is a Classical V-Belt, an essential component intended for use in transferring power between rotating shafts. This mechanical device is typically found in industrial machinery or heavy-duty vehicles. The belt's construction from Gates Proprietary Compound contributes to its potential durability, strength, and capacity for handling specified torque levels.
Key Features of the GATES - A44 Classical V-Belt:
- Industry Number: The industry number A44 identifies this specific model within the range of classical V-belts.
- Material: Made from Gates Proprietary Compound which contributes to its potential durability, flexibility, and resistance against environmental factors such as heat and chemicals.
- Outside Length: With an outside length of 46.22 inches, it is designed with the intention of fitting various industrial applications such as machinery drive systems.
- Thickness: Its thickness measures at 0.34 inches which may contribute to operational stability.
- Top Width: The top width measurement of 0.53 inches is intended for compatibility with certain types of industrial machinery or commercial equipment.
- V-Belt Section: Classified under 'A' section indicating its dimensions and compatibility with certain machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.