Zoro Homepage
This item is Discontinued.
Gates Hi-Power II Belts, B293 B293

Hi-Power II Belts, B293 (Discontinued)

  • Mfr # B293
  • Zoro # G8037586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B293
Zoro #
G8037586
UPC #
72053292381
Country of Origin
Mexico

Dimensions

Outside Length
294.6
Top Width
0.69
Thickness
0.44

Details

V-Belt Section
B
Material
Gates Proprietary Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.