Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Power II Belts, B93

  • Mfr # B93

  • Zoro # G8059520


product price: $36.19
/ea

Key Features

V-Belt Section
B
Outside Length
96.1 in
Top Width
0.69 in
Material
Gates Proprietary Compound
Thickness
0.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B93
Zoro #
G8059520
UPC #
72053207675
Country of Origin
Mexico

Dimensions

Outside Length
96.1 in
Top Width
0.69 in
Thickness
0.42 in

Details

V-Belt Section
B
Material
Gates Proprietary Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.