Zoro Homepage

Hi-Power II Belts, C153

  • Mfr # C153

  • Zoro # G8070020


product price: $128.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Outside Length
157.39 in
Top Width
0.94 in
Material
Gates Proprietary Compound
Thickness
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team