Zoro Homepage

Hi-Power II Belts, D107

  • Mfr # D107

  • Zoro # G8006795


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Hi-Power II
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 60°C
Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D107
Zoro #
G8006795
UPC #
770075266495
Country of Origin
Mexico

Dimensions

Height
19 mm
Outside Length
2845 mm
Top Width
32 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Hi-Power II
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 60°C
Material
SBR
Color
Black
Number of Ribs
1
V-Belt Section
D
Banded Belt
Yes
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.