
Hi-Power II Belts, D394
Mfr # D394
Zoro # G8033298
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Hi-Power II
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 60°C
Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D394
Zoro #
G8033298
UPC #
072053396669
Country of Origin
Mexico
Dimensions
Height
19 mm
Top Width
32 mm
Outside Length
10,084 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Hi-Power II
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 60°C
Material
SBR
Color
Black
Number of Ribs
1
V-Belt Section
D
Banded Belt
Yes
Core Cord
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.