Zoro Homepage

Hi-Power II Dubl-V Belts, BB270

  • Mfr # BB270

  • Zoro # G7883050


product price: $252.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BB
Outside Length
273.17 in
Top Width
0.65 in
Material
Gates Proprietary Compound
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB270
Zoro #
G7883050
UPC #
72053203356
Country of Origin
Mexico

Dimensions

Outside Length
273.17 in
Top Width
0.65 in
Thickness
0.53 in

Details

V-Belt Section
BB
Material
Gates Proprietary Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.