Zoro Homepage

Hi-Power II Dubl-V Belts, CC96

  • Mfr # CC96

  • Zoro # G7887235


product price: $132.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
CC
Outside Length
102.47
Top Width
0.9
Material
Gates Proprietary Compound
Thickness
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC96
Zoro #
G7887235
UPC #
72053208245
Country of Origin
Mexico

Dimensions

Outside Length
102.47
Top Width
0.9
Thickness
0.7

Details

V-Belt Section
CC
Material
Gates Proprietary Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.