This item is Discontinued.

Gates 2718 mm Outside Length, 302 mm Top Width, 12 Ribs 12/C103

2718 mm Outside Length, 302 mm Top Width, 12 Ribs (Discontinued)

  • Mfr # 12/C103
  • Zoro # G7843424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12/C103
Zoro #
G7843424
UPC #
72053573763
Country of Origin
Mexico

Dimensions

Top Width
302 mm
Thickness
15 mm
Outside Length
2718 mm

Details

V-Belt Section
C
Item
V-Belt
Number of Ribs
12
Groove Angle
40 Degrees
Material
SBR
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.