Zoro Homepage
This item is Discontinued.
Gates V-Belt, 1930 mm Outside Length, 73 mm Top Width, 15 mm Thickness, 3 Ribs 3/C72

V-Belt, 1930 mm Outside Length, 73 mm Top Width, 15 mm Thickness, 3 Ribs (Discontinued)

  • Mfr # 3/C72
  • Zoro # G7824040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/C72
Zoro #
G7824040
UPC #
770075280736
Country of Origin
Mexico

Dimensions

Outside Length
1930 mm
Top Width
73 mm
Thickness
15 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Number of Ribs
3
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.