This item is Discontinued.

Gates V-Belt, 1473 mm Outside Length, 60 mm Top Width, 10 mm Thickness, 4 Ribs 4/A56

This item is Discontinued.

Gates

V-Belt, 1473 mm Outside Length, 60 mm Top Width, 10 mm Thickness, 4 Ribs (Discontinued)

Mfr # 4/A56
Zoro # G7840116
UPC # 72053300932
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/A56
Zoro #
G7840116
UPC #
72053300932
Country of Origin
Mexico

Dimensions

Top Width
60 mm
Thickness
10 mm
Outside Length
1473 mm

Details

Item
V-Belt
V-Belt Section
A
Number of Ribs
4
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.