
V-Belt, 3454 mm Outside Length, 74 mm Top Width, 12 mm Thickness, 4 Ribs
Mfr # 4/B133
Zoro # G7864080
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
4
Top Width
74 mm
Thickness
0.39 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/B133
Zoro #
G7864080
UPC #
72053275162
Country of Origin
Mexico
Dimensions
Top Width
74 mm
Thickness
0.39 in
Outside Length
136.2 in
Details
Item
V-Belt
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
4
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
For Use With
Multi-Duty® Sheaves (B, C, D)
Construction
Banded
Core Cord
Polyester
Banded Belt
Yes
Industry Number
4/B133
Standards
ISO 1813, Directive 2014/34/EU-ATEX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.