Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/B185
Zoro #
G7872684
UPC #
770075211846
Country of Origin
Mexico
Dimensions
Top Width
74 mm
Thickness
12 mm
Outside Length
4775 mm
Details
Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
4
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
