This item is Discontinued.

Gates 8026 mm Outside Length, 74 mm Top Width, 4 Ribs 4/B315

8026 mm Outside Length, 74 mm Top Width, 4 Ribs (Discontinued)

  • Mfr # 4/B315
  • Zoro # G7878920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/B315
Zoro #
G7878920
UPC #
72053275391
Country of Origin
Mexico

Dimensions

Top Width
74 mm
Outside Length
8026 mm
Thickness
12 mm

Details

V-Belt Section
B
Item
V-Belt
Number of Ribs
4
Groove Angle
40 Degrees
Material
SBR
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.