Shop GATES

V-Belt, 1118 mm Outside Length, 74 mm Top Width, 12 mm Thickness, 4 Ribs

  • Mfr # 4/B41

  • Zoro # G7867258


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Number of Ribs
4
Top Width
0.66 in
Thickness
0.41 in
Outside Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/B41
Zoro #
G7867258
UPC #
72053497748
Country of Origin
Mexico

Dimensions

Top Width
0.66 in
Thickness
0.41 in
Outside Length
44 in

Details

Item
Banded V-Belt
V-Belt Section
B
Number of Ribs
4
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
For Use With
Multi-Duty® Sheaves (B, C, D)
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Industry Number
4/B41
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Hi-Power II PowerBand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.