
V-Belt, 2870 mm Outside Length, 99 mm Top Width, 15 mm Thickness, 4 Ribs
Mfr # 4/C109
Zoro # G7853775
product price: $460.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Top Width
99 mm
Thickness
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4/C109
Zoro #
G7853775
UPC #
72053175059
Country of Origin
Mexico
Dimensions
Top Width
99 mm
Thickness
0.47 in
Outside Length
113 in
Details
Item
V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester
For Use With
Multi-Duty® Sheaves (B, C, D)
Banded Belt
Yes
Industry Number
4/C109
Standards
ISO 1813, Directive 2014/34/EU-ATEX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.