Shop GATES

V-Belt, 8052 mm Outside Length, 99 mm Top Width, 15 mm Thickness, 4 Ribs

  • Mfr # 4/C315

  • Zoro # G7844569


product price:  $1,290.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Top Width
99 mm
Thickness
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/C315
Zoro #
G7844569
UPC #
72053276251
Country of Origin
Mexico

Dimensions

Top Width
99 mm
Thickness
0.47 in
Outside Length
318.8 in

Details

Item
V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 to 60°F
Construction
Banded
For Use With
Multi-Duty® Sheaves (B, C, D)
Groove Angle
40 Degrees
Core Cord
Polyester
Banded Belt
Yes
Industry Number
4/C315
Standards
ISO 1813, Directive 2014/34/EU-ATEX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.