
V-Belt, 7315 mm Outside Length, 251 mm Top Width, 20 mm Thickness, 7 Ribs (Discontinued)
- Mfr # 7/D285
- Zoro # G7884277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7/D285
Zoro #
G7884277
UPC #
72053755336
Country of Origin
Mexico
Dimensions
Outside Length
7315 mm
Top Width
251 mm
Thickness
20 mm
Details
Item
V-Belt
V-Belt Section
D
Number of Ribs
7
Material
SBR
Construction
Banded
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Core Cord
Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.