Zoro Homepage
This item is Discontinued.
Gates V-Belt, 13,792 mm Outside Length, 251 mm Top Width, 20 mm Thickness, 7 Ribs 7/D540

V-Belt, 13,792 mm Outside Length, 251 mm Top Width, 20 mm Thickness, 7 Ribs (Discontinued)

  • Mfr # 7/D540
  • Zoro # G7882904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7/D540
Zoro #
G7882904
UPC #
72053755428
Country of Origin
Mexico

Dimensions

Outside Length
13,792 mm
Top Width
251 mm
Thickness
20 mm

Details

Item
V-Belt
V-Belt Section
D
Number of Ribs
7
Material
SBR
Construction
Banded
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.