Zoro Homepage

High Capacity Joined V-Belt, 2/9730Pb

  • Mfr # 2/9730PB

  • Zoro # G6834349


product price: $61.99
/ea

Key Features

Features
Notched
Cross-Section
HC50
Thickness (in)
0.38
Effective Length (in)
73.11
Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/9730PB
Zoro #
G6834349
UPC #
72053203738
Country of Origin
Unknown

Dimensions

Thickness (in)
0.38
Effective Length (in)
73.11
Top Width Per Strand (in)
0.5
Top Width (in)
1.14

Details

Item
Belt
Features
Notched
Cross-Section
HC50
Angle
37 Degrees
Number of Strands
2
Outside Circumference (in)
74.09
Belt Material
EPDM
Type
High Capacity Joined V-Belt
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.