Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity V-Belt (Heavy-Duty), 9745Hd

  • Mfr # 9745HD

  • Zoro # G8980077


product price: $43.95
/ea

Key Features

Features
Notched
Type
High Capacity V-Belt (Heavy-Duty)
Effective Length (in)
74.41
Thickness (in)
0.37
Top Width (in)
0.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9745HD
Zoro #
G8980077
UPC #
770075156239
Country of Origin
Unknown

Dimensions

Effective Length (in)
74.41
Thickness (in)
0.37
Top Width (in)
0.51

Details

Item
V-Belt
Features
Notched
Type
High Capacity V-Belt (Heavy-Duty)
Cross-Section
HC50
Outside Circumference (in)
75.35
Angle
38 Degrees
Number of Strands
1
Cord Material
Polyester
Belt Material
EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.