Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity V-Belt (Standard), 7388

  • Mfr # 7388

  • Zoro # G8950756


product price: $15.95
/ea

Key Features

Features
Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
Type
High Capacity V-Belt (Standard)
Angle
40 Degrees
Cross-Section
HC25
Outside Circumference (in)
39.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7388
Zoro #
G8950756
UPC #
072053012644
Country of Origin
Unknown

Dimensions

Thickness (in)
0.21
Top Width (in)
0.25
Effective Length (in)
38.99

Details

Item
V-Belt
Features
Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
Type
High Capacity V-Belt (Standard)
Angle
40 Degrees
Cross-Section
HC25
Outside Circumference (in)
39.23
Belt Material
EPDM
Cord Material
Polyester
Number of Strands
1
Construction
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.