Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity V-Belt (Standard), 7449

  • Mfr # 7449

  • Zoro # G8959460


product price: $19.89
/ea

Key Features

Type
High Capacity V-Belt (Standard)
Thickness (in)
0.24
Effective Length (in)
45.02
Outside Circumference (in)
45.27
Cross-Section
HC31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7449
Zoro #
G8959460
UPC #
72053012835
Country of Origin
Unknown

Dimensions

Thickness (in)
0.24
Effective Length (in)
45.02
Top Width (in)
0.31

Details

Item
V-Belt
Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
45.27
Cross-Section
HC31
Angle
38 Degrees
Cord Material
Polyester
Construction
Standard
Number of Strands
1
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.