Zoro Homepage

High Capacity V-Belt (Standard), 7516

  • Mfr # 7516

  • Zoro # G8961840


product price: $22.29
/ea

Key Features

Outside Length
52.32 in
Top Width
0.41 in
Height
0.33 in
Type
Notched
Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7516
Zoro #
G8961840
UPC #
7205301302
Country of Origin
Unknown

Dimensions

Outside Length
52.32 in
Top Width
0.41 in
Height
0.33 in
Effective Length (in)
51.5

Details

Item
V-Belt
Type
Notched
Angle
37 Degrees
Cross-Section
HC41

Description

ates Automotive V-Belts are designed to wear evenly to prevent belt slippage and to extend service life of the most demanding engine drives

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.