Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH CAPACITY V-BELT (STANDARD)

  • Mfr # 7730

  • Zoro # G802042373


product price: $13.25
/ea

Key Features

Outside Circumference
73.79 in
Cord Material
Polyester
Belt Material
EPDM
Effective Length
73 in
Construction
Notched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7730
Zoro #
G802042373
UPC #
72053013320
Country of Origin
Unknown

Dimensions

Effective Length
73 in
Top Width
.41 in

Details

Outside Circumference
73.79 in
Cord Material
Polyester
Belt Material
EPDM
Construction
Notched
Strand Quantity
1
Cross Section Designation
HC41
Angle
36
Notched
Yes
Type
High Capacity V-Belt (Standard)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.