Zoro Homepage

High Capacity V-Belt (Standard), 9850

  • Mfr # 9850

  • Zoro # G8975186


product price: $18.85
/ea

Key Features

Features
Notched
Type
High Capacity V-Belt (Standard)
Thickness (in)
0.36
Angle
37 Degrees
Effective Length (in)
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9850
Zoro #
G8975186
UPC #
72053014280
Country of Origin
Unknown

Dimensions

Thickness (in)
0.36
Effective Length (in)
85
Top Width (in)
0.48

Details

Item
V-Belt
Features
Notched
Type
High Capacity V-Belt (Standard)
Angle
37 Degrees
Outside Circumference (in)
85.57
Cross-Section
HC50
Belt Material
EPDM
Cord Material
Polyester
Number of Strands
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.