Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity V-Belt(Heavy-Duty) - Fan and Alternator, 9447HD

  • Mfr # 9447HD

  • Zoro # G6744261


product price: $28.79
/ea

Key Features

Outside Length
45.39 in
Top Width
0.51 in
Type
Notched
Height
0.37 in
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9447HD
Zoro #
G6744261
UPC #
072053776379
Country of Origin
United States

Dimensions

Outside Length
45.39 in
Top Width
0.51 in
Height
0.37 in
Effective Length (in)
44.46

Details

Item
V-Belt
Type
Notched
Angle
38 Degrees
Cross-Section
HC50

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.