High Capacity V-Belt(Heavy-Duty) - Water Pump and Alternator, 9451HD

  • Mfr # 9451HD

  • Zoro # G6682759


product price: $20.25
/ea

Key Features

Outside Length
45.99 in
Top Width
0.51 in
Type
Notched
Height
0.37 in
Cross-Section
HC50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9451HD
Zoro #
G6682759
UPC #
72053775631
Country of Origin
United States

Dimensions

Outside Length
45.99 in
Top Width
0.51 in
Height
0.37 in
Effective Length (in)
45.07

Details

Item
V-Belt
Type
Notched
Cross-Section
HC50
Angle
38 Degrees

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.