This item is Discontinued.

This item is Discontinued.
High Capacity V-Belt(Standard) - Air Pump, 7419 (Discontinued)
Mfr #
7419
Zoro #
G6363802
UPC # 72053012743
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7419
Zoro #
G6363802
UPC #
72053012743
Country of Origin
United States
Dimensions
Effective Length (in)
42.02
Thickness (in)
0.24
Top Width (in)
0.31
Details
Item
High Capacity V-Belt(Standard) - Air Pump, 7419
Construction
Standard
Features
Cross-Section
HC31
Outside Circumference (in)
42.27
Angle
38 Degrees
Belt Material
EPDM
Type
V-Belt
Cord Material
Polyester
Number of Strands
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.